30 Amp 600VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G2389834| Mfr #: HF361NR

$264.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 9.0"
Fuse Kit (Class R): Mfr. No. HR612
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389834 Mfr #: HF361NR
Number of Wires: 4Width: 9.0"
Fuse Kit (Class R): Mfr. No. HR612Voltage: 600VAC
Phase: 3Amps AC: 30
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 20 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, J, K, R Fuse
Depth: 8.2"Material of Construction: Galvannealed Steel
Height: 15.4"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, J, K, R Fuse, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 20 HP @ 600VAC HP, 3R NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 15.4 In., Width 9.0 In., Depth 8.2 In., Standards UL, Fuse Kit (Class R) Mfr. No. HR612

Reviews