SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 600VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G0576107| Mfr #: HF361S

$863.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576107 Mfr #: HF361S
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 3RFusible / Nonfusible: Fusible
Depth: 8.5"Amps AC: 30
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 3Fuse Kit (Class R): Mfr. No. HR612
IP Rating: 20Width: 9.0"
For Use With: Class H, J, K, R FuseMaterial of Construction: Steel
Standards: ULNumber of Poles: 3
Height: 15.4"Contact Form: 3PST
Voltage: 600VACHP: 20 HP @ 600VAC
Country of Origin (subject to change): Mexico

Description

Safety Switch, Fusible, For Use With Class H, J, K, R Fuse, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 20 HP @ 600VAC HP, 3R NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 15.4 In., Width 9.0 In., Depth 8.5 In., Standards UL, Fuse Kit (Class R) Mfr. No. HR612

Reviews