SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 600VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G2050833| Mfr #: HNF361J

$190.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050833 Mfr #: HNF361J
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 3RFusible / Nonfusible: Nonfusible
Depth: 8.5"Amps AC: 30
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 3IP Rating: 20
Width: 9.0"Standards: UL
Material of Construction: SteelNumber of Poles: 3
Height: 12.3"Contact Form: 3PST
Voltage: 600VACHP: 30 HP @ 600VAC
Country of Origin (subject to change): Mexico

Description

Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 3R NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 12.3 In., Width 9.0 In., Depth 8.5 In., Standards UL

Reviews