SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 600VAC Single Throw Safety Switch 3P

SIEMENS| Zoro #: G0416534| Mfr #: HNF361R

$144.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 12.3"Fusible / Nonfusible: NonfusibleNEMA Enclosure Type: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416534 Mfr #: HNF361R
Height: 12.3"Fusible / Nonfusible: Nonfusible
NEMA Enclosure Type: 3RIP Rating: 20
Duty: HeavyNumber of Wires: 3
Width: 9.0"Material of Construction: Galvannealed Steel
Standards: UL listedMetallic / Non-Metallic: Metallic
Voltage: 600VACDepth: 5.7"
Amps AC: 30Phase: 3
Contact Form: 3PSTHP: 30 HP @ 600VAC
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): Mexico

Description

Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 3R NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 12.3 In., Width 9.0 In., Depth 5.7 In., Standards UL Listed

Reviews