Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
60 Amps AC 240VAC Safety Switch 2PST
  • Zoro #: G0200517
  • Mfr #: GF222NRA
$101.45
  • Number of Poles: 2
  • Phase: 1
  • Number of Wires: 3
See full product details
This item ships free.

Siemens #GF222NRA Specifications

  • Zoro #: G0200517
  • Mfr #: GF222NRA
Number of Poles: 2 Phase: 1
Number of Wires: 3 Height: 45"
Item: Safety Switch Material of Construction: Steel
Contact Form: 2PST Protection Method: Fusible
Depth: 6" Amps AC: 60
Width: 22" Duty: General
HP: 15 HP @ 240VAC NEMA Enclosure Type: 3R
For Use With: Class H, R, T Fuse Voltage: 240VAC
Metallic / Non-Metallic: Metallic IP Rating: Not Rated
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Safety Switch, Fusible, For Use With Class H, R, T Fuse, General Duty, 60 Amps AC, Voltage 240VAC, 1 Phase, 15 HP @ 240VAC HP, 3R NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 45 In., Width 22 In., Depth 6 In.

Reviews of Siemens #GF222NRA