Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
30 Amps AC 240VAC Safety Switch 3PST
  • Zoro #: G0201199
  • Mfr #: GNF321RA
$86.60
  • For Use With: Class H, R, T Fuse
  • Number of Poles: 3
  • HP: 7-1/2 HP @ 240VAC
See full product details
This item ships free.

Siemens #GNF321RA Specifications

  • Zoro #: G0201199
  • Mfr #: GNF321RA
For Use With: Class H, R, T Fuse Number of Poles: 3
HP: 7-1/2 HP @ 240VAC Item: Safety Switch
Contact Form: 3PST Voltage: 240VAC
Protection Method: Nonfusible Amps AC: 30
Duty: General Height: 9"
Material of Construction: Steel Depth: 6"
Width: 4" NEMA Enclosure Type: 3R
Phase: 3 Number of Wires: 3
IP Rating: Not Rated Metallic / Non-Metallic: Metallic
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Safety Switch, Nonfusible, General Duty, 30 Amps AC, Voltage 240VAC, 3 Phase, 7-1/2 HP @ 240VAC HP, 3R NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 9 In., Width 4 In., Depth 6 In.

Reviews of Siemens #GNF321RA