KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Selctr Swtch Cntrl Station, Hand/Off/Auto

SIEMENS| Zoro #: G1939174| Mfr #: 50AA3C3

$50.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.69"
Type of Operator: 3-Position Selector Switch
IP Rating: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939174 Mfr #: 50AA3C3
Width: 2.69"Type of Operator: 3-Position Selector Switch
IP Rating: 20Mounting: Wall
Action: MaintainedNEMA Rating: 1
Enclosure Color: GrayNEMA Contact Rating Designation: B600
Hub: 1/2" to 3/4" NPTItem: Selector Switch Control Station
Mechanical Interlock: NoDepth: 4.12"
Legend: Hand/Off/AutoHeight: 2.44"
Size: 38mmContact Form: 2NO
Enclosure Material: SteelContact Rating: 5A @ 600VAC
Number of Operators: 1Standards: UL, CSA
Country of Origin (subject to change): Mexico

Description

Selector Switch Control Station, Number of Operators 1, Size 38mm, Legend Hand/Off/Auto, Type of Operator 3-Position Selector Switch, Action Maintained, Contact Form 2NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 20, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 2.44 In., Width 2.69 In., Depth 4.12 In., Enclosure Material Steel, Enclosure Color Gray, Standards UL, CSA

Reviews