KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Selector Swtch Cntrl Station, Off/On, 38mm

SIEMENS| Zoro #: G2355981| Mfr #: 50HA1E7

$270.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Type of Operator: 2-Position Selector Switch
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355981 Mfr #: 50HA1E7
Width: 3.50"Type of Operator: 2-Position Selector Switch
IP Rating: 66Mounting: Wall
Action: MaintainedNEMA Rating: 4
Enclosure Color: GrayNEMA Contact Rating Designation: B600
Hub: 3/4" NPTItem: Selector Switch Control Station
Mechanical Interlock: NoDepth: 4.75"
Legend: Off/OnHeight: 4.27"
Size: 38mmContact Form: 1NO/1NC
Enclosure Material: Aluminum AlloyContact Rating: 5A @ 600VAC
Number of Operators: 1Standards: UL, CSA
Country of Origin (subject to change): Mexico

Description

Selector Switch Control Station, Number of Operators 1, Size 38mm, Legend Off/On, Type of Operator 2-Position Selector Switch, Action Maintained, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 66, Mounting Wall, Hub 3/4 In. NPT, Height 4.27 In., Width 3.50 In., Depth 4.75 In., Enclosure Material Aluminum Alloy, Enclosure Color Gray, Standards UL, CSA

Reviews