HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Selector Swtch Cntrl Statn, Hand/Off/Auto

SIEMENS| Zoro #: G1856556| Mfr #: 50HA1E9

$270.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.75"
Legend: Hand/Off/Auto
NEMA Contact Rating Designation: B600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856556 Mfr #: 50HA1E9
Depth: 4.75"Legend: Hand/Off/Auto
NEMA Contact Rating Designation: B600Enclosure Color: Gray
Width: 3.50"Contact Form: 1NO/1NC
Type of Operator: 3-Position Selector SwitchEnclosure Material: Aluminum Alloy
Mechanical Interlock: NoHub: 3/4" NPT
Standards: UL, CSANumber of Operators: 1
IP Rating: 66NEMA Rating: 4
Action: MaintainedHeight: 4.56"
Item: Selector Switch Control StationSize: 38mm
Mounting: WallContact Rating: 5A @ 600VAC
Country of Origin (subject to change): Mexico

Description

Selector Switch Control Station, Number of Operators 1, Size 38mm, Legend Hand/Off/Auto, Type of Operator 3-Position Selector Switch, Action Maintained, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 66, Mounting Wall, Hub 3/4 In. NPT, Height 4.56 In., Width 3.50 In., Depth 4.75 In., Enclosure Material Aluminum Alloy, Enclosure Color Gray, Standards UL, CSA

Reviews