Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Surge Protection Device, 140kA Lightning

  • Zoro #: G1857576
  • Mfr #: FS140

$217.52

  • Number of Poles: 2
  • Filtering / Nonfiltering: Nonfiltering
  • Lightning Impulse Current: 140kA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Siemens #FS140 Specifications

  • Zoro #: G1857576
  • Mfr #: FS140
Number of Poles: 2 Filtering / Nonfiltering: Nonfiltering
Lightning Impulse Current: 140kA Depth: 3.00"
Standards: UL 1449 Max. Continuing Operating Voltage: 150VAC
Mounting Style: Chase Nipple Length: 8.28"
Wire Gauge: 10 AWG Modes of Protection: L-G, L-L, L-N, N-G
Max. Surge Current Per Phase: 140kA Phase: 1
Number of Wires: 3 Wires + Ground IP Rating: 56
Nominal Discharge Current: 20kA Item: Surge Protection Device
Width: 6.00" Enclosure Material: Polycarbonate
Max. Surge Current Per Mode: 70kA Modular / Nonmodular: Nonmodular
Voltage: 120/240VAC Voltage Protection Rating: 600V (L-G, L-N, N-G), 900V (L-L)
Enclosure NEMA Rating: 3R, 4 Includes: LED Indicators, Red Service Indicator, Audible Alarm, Ground Reference Monitoring
Short Circuit Current Rating: 100kA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

All important electrical components should be plugged into a surge protection device instead of a wall outlet. Here are some important details for Siemens Surge Protection Device. Voltage: 120/240VAC, Number Of Poles: 2, Phase: 1.

Reviews of Siemens #FS140