SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Surge Protection Device, 3 Phase, 120/208V

SIEMENS| Zoro #: G0311902| Mfr #: TPS3C0910D00

$729.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Discharge Current: 20kANumber of Poles: 3Standards: UL 1449 3rd Edition
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311902 Mfr #: TPS3C0910D00
Nominal Discharge Current: 20kANumber of Poles: 3
Standards: UL 1449 3rd EditionEnclosure Material: Polycarbonate
Filtering / Nonfiltering: NonfilteringMax. Continuing Operating Voltage: 150VAC
Number of Wires: 4Item: Surge Protection Device
Modes of Protection: L-G, L-L, L-N, N-GVoltage Protection Rating: 500V (N-G), 600V (L-N), 700V (L-G), 1000V (L-L)
Max. Surge Current Per Phase: 100kAEnclosure NEMA Rating: 4X
Mounting Style: Chase Nipple/SurfaceDepth: 3.00"
Voltage: 120/208VAC WyeWire Gauge: 10 AWG
Phase: 3Length: 3.00"
Modular / Nonmodular: NonmodularIncludes: Audible Alarm, Dry Contacts
Width: 8.00"Country of Origin (subject to change): United States

Description

Surge Suppressor, Low Voltage AC SPDNominal Discharge Current 20kA, Voltage 120/208, Phase 3Y, Wire 4, Number of Poles 3, Max. Surge Current Per Phase 100kAMax. Continuing Operating Voltage 150, Voltage Protection Rating 600V(L-N), 700V(L-G), 500V(N-G), 1000V(L-L)Modes of Protection 7, Mounting Style Chase Nipple/Surface Mount, Material of Construction Polycarbonate, Enclosure Type NEMA 4XWire Gauge 10AWGLength 3 In., Width 8 In., Depth 3 In., Standards UL 1449 3rd Edition, Type 1 SPD

Reviews