KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 120/240V

SIEMENS| Zoro #: G1883901| Mfr #: TPS3B0910D00

$808.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 8.00"
Voltage: 120/240VAC High Leg Delta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883901 Mfr #: TPS3B0910D00
Number of Wires: 4Width: 8.00"
Voltage: 120/240VAC High Leg DeltaIncludes: Monitoring
Phase: 3Wire Gauge: 10 AWG
Length: 3.00"Modes of Protection: L-G, L-L, L-N, N-G
Filtering / Nonfiltering: NonfilteringMax. Surge Current Per Phase: 100kA
Item: Surge Protection DeviceEnclosure NEMA Rating: 4X
Max. Continuing Operating Voltage: 150/320VACDepth: 3.00"
Mounting Style: Chase Nipple/SurfaceEnclosure Material: Polycarbonate
Voltage Protection Rating: 500V (N-G), 600/1200V (L-N), 700/1200V (L-G), 1000V (L-L)Nominal Discharge Current: 20kA
Modular / Nonmodular: NonmodularStandards: UL 1449 3rd Edition
Country of Origin (subject to change): United States

Description

Surge Protection Device, Panel MountVoltage 120/240, Phase 3HLD, Wire 4Mounting Style Chase Nipple/Surface Mount, Material of Construction Polycarbonate, Enclosure Type NEMA 4XWire Gauge 10AWGLength 3 In., Width 8 In., Depth 3 In., Standards UL 1449 3rd EditionIncludes Monitoring

Reviews