KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Auxiliary External

SIEMENS| Zoro #: G1314494| Mfr #: ASC77.2U

$54.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Dual Switch Package Rated to 250 VAC, Mounting Screws, & Adapter Rings
Depth (In.): 3/4
Width (In.): 3-5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314494 Mfr #: ASC77.2U
Includes: Dual Switch Package Rated to 250 VAC, Mounting Screws, & Adapter RingsDepth (In.): 3/4
Width (In.): 3-5/8Electrical Connections: Threaded 1/2" NSPT, Flex Only
Type: Auxiliary Switch Kit ExternalItem: Actuator Accessory
For Use With: 2UPH2, 2UPH3, 2UPH5, 2UPH6Full Load Amps: 2
Input Voltage: 24 to 250Locked Rotor Amps: 12
Height (In.): 4-7/8Country of Origin (subject to change): United States

Description

Switch, Auxiliary Switch Kit External, Full Load Amps 2, Locked Rotor Amps 12, Input Voltage 24 to 250, Depth 3/4 In, Width 3 5/8 In, Height 4 7/8 In, For Use With, G1220335, G0861253, G3129165, G3231505, Includes Dual Switch Package Rated To 250 VAC, Mounting Screws And Adapter Rings

Reviews