customer-service Help
Siemens

Time Delay Relay, 11 Functions, 10 Pins

Siemens Time Delay Relay, 11 Functions, 10 Pins 3RP25052BW30
Tap to zoom
Hover or click to zoom
$161.81
  • Item - Relay: Multi-Function Timing Relay
  • Function - Timing Relay: Flasher (Break or Pulse), Flasher (Break or Pulse/Instantaneous Contact), Off Delay, Off Delay (Instantaneous), On Delay, On Delay (Additive/Instantaneous), On Delay/Off Delay (Instantaneous), Passing (Break or Make Contact), Passing (Break or Make Contact/Instantaneous), Pulse (Delayed), Pulse (Delayed/Instantaneous), Pulse Shaping, Retriggerable (with Activated or Deactivated Control Signal), Retriggerable (with Activated or Deactivated Control Signal/Instantaneous), Star-Delta Circuit
  • Coil Volts: 12 to 240V AC
See full product details
This item ships free.

Total: $161.81

Siemens #3RP25052BW30 Specifications

  • Item - Relay: Multi-Function Timing Relay
  • Function - Timing Relay: Flasher (Break or Pulse), Flasher (Break or Pulse/Instantaneous Contact), Off Delay, Off Delay (Instantaneous), On Delay, On Delay (Additive/Instantaneous), On Delay/Off Delay (Instantaneous), Passing (Break or Make Contact), Passing (Break or Make Contact/Instantaneous), Pulse (Delayed), Pulse (Delayed/Instantaneous), Pulse Shaping, Retriggerable (with Activated or Deactivated Control Signal), Retriggerable (with Activated or Deactivated Control Signal/Instantaneous), Star-Delta Circuit
  • Coil Volts: 12 to 240V AC
  • AC Contact Rating - Relay: 3A @ 24/250/400V
  • DC Contact Rating - Relay: 0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
  • Number of Pins - Relay: 10
  • Mounting - Relay: DIN Rail
  • Adjustment Method - Timer: Rotary Dip Switch
  • Contact Form - Relay: (2) SPDT
  • Min. Time Setting - Timer: 0.05 sec
  • Power Consumption - Relay: 3.0 VA
  • Max. Time Setting - Timer: 4 day 4 hr
  • Base Type: Not Applicable
  • Adjustment Method: Push Button
  • Electrical Connection: Screw Clamp
  • Body Width - Relay: 0.89 in
  • Hz - Electrical: 50 Hz, 60 Hz
  • Status Indicator: LED
  • Body Depth - Relay: 3.54 in
  • Min. Time Setting: 0.05 sec.
  • Function: On Delay, Off Delay, Passing Make Contact, Interval Delay, On Delay/Off Delay (with Control Signal), Flasher (with Pulse or Break), Passing Make Contact (with Control Signal), Interval Delay (with Control Signal)
  • Overall Height - Relay: 3.94 in
  • Mounting: Din Rail
  • Item: Multi-Function Time Delay Relay
  • Body Height - Relay: 3.94 in
  • Contact Material: Silver Tin Oxide
  • Contact Form: (2) SPDT
  • Standards: CCC, CE, CSA, EAC, UL
  • Contact Amp Rating (Resistive): 0.7A
  • Pins: 10
  • Max. Time Setting: 100 hr.
  • Hz: 50/60
  • Operating Functions: 11
  • Coil Rating: 3VA
  • Socket: Not Applicable
  • Number of Functions: 27
  • Timing Relay Functionality: Flasher, Off Delay, On Delay, One Shot, Other, Pulse Generator
  • Country of Origin (subject to change): Germany

Description

Multi-Function Time Delay Relay

Reviews of Siemens #3RP25052BW30