Siemens
Twin Circuit Breaker, 20, 120VAC, 1 Pole
- Zoro #: G4598791
- Mfr #: ITEQ2020
Hover or click to zoom Tap to zoom
Key Features
- Item: Twin Circuit Breaker
- Amps: 20
- AC Voltage Rating: 120VAC
- Terminal Connection: Plug-In
- Number of Poles: 1
- Circuit Breaker Type: QT
- Standards: UL 489
- Length: 3 in
$18.88
Subtotal: $18.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SIEMENS Twin Circuit Breaker, 15, 120VAC, 1 Pole ITEQ1515
- SIEMENS Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Bolt On Mounting Style, BF Series BF115A
- SIEMENS IEC Supplementary Protector, 2 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42028
- SIEMENS BREAKER PANEL 30SP 48CIR SN3048B1200
- SIEMENS IEC Miniature Circuit Breaker, 20 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41208HG40
- SIEMENS Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, QF Series QF120A
- SIEMENS IEC Supplementary Protector, 16 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44165
- SIEMENS IEC Supplementary Protector, 50 A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY44508
- SIEMENS Miniature Circuit Breaker, 50 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B150H00S01
- SIEMENS Miniature Circuit Breaker, 40 A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41407HG41
- SIEMENS Miniature Circuit Breaker, 60 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B060
- Siemens Circuit Breakers