Siemens
UPS System, Industrial, DIN Rail, 208VA
Mfr # 6EP1935-5PG01
Zoro # G4202012
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- VA Rating - UPS Systems 208.0 VA
- Watts - UPS Systems 360.0 W
- Input Voltage - UPS Systems 24V DC
- Output Voltage - UPS Systems 24V DC
Explore More Products
- SIEMENS UPS System, Industria, lDIN Rail, 480kVA 6EP41310GB000AY0
- SIEMENS UPS System, Industrial, DIN Rail, 800kVA 6EP41330GB000AY0
- SIEMENS UPS System, Industrial, DIN Rail, 800kVA 6EP41340GB000AY0
- SIEMENS UPS System, Industrial, DIN Rail, 336kVA 6EP41343AB000AY0
- SIEMENS UPS System, Industrial, DIN Rail, 360VA 6EP1931-2EC42
- SIEMENS UPS System, Industrial, DIN Rail, 336kVA 6EP41343AB001AY0
- SIEMENS UPS System, Industrial, DIN Rail, 208VA 6EP1933-2EC51
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB TRPINTERNET550U
- TRIPP LITE Tripp Lite 1500va Ups Lcd Battery Back Up Tower Avr 120v Usb Coax Rj45 OMNI1500LCDT
- TRIPP LITE Smart UPS, Line Interactve, Rack/Towr, 3kVA SMART3000RM2U
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL RBC58-2U
- Siemens Uninterruptible Power Supplies (UPS)