Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Regulator, 14 to 58 psi

  • Zoro #: G0258259
  • Mfr #: 3063-13
$152.95
  • Delivery Pressure Range: 14 to 58 psi
  • Application: Soldering, Brazing, Heating with Propane or MAPP
  • Standards: UL
See full product details
This item ships free.

Sievert #3063-13 Specifications

  • Zoro #: G0258259
  • Mfr #: 3063-13
Delivery Pressure Range: 14 to 58 psi Application: Soldering, Brazing, Heating with Propane or MAPP
Standards: UL Overall Length: 5"
Stages: Single Stage Body Dia.: 1.0 in
Body Material: Brass/Steel Gas Service: Propane
Inlet Connection: POL Item: Adjustable Regulator
Regulator Supply Type: Pipeline Regulator Capacity: Medium to Heavy Duty
Regulator Application: General Purpose Outlet Connection: 9/16 in M LH
Supply Pressure Gauge: 0 to 4000 psi Diaphragm Material: Flexible Rubber
Delivery: 14 to 58 psi Country of Origin (subject to change): Estonia
Feedback Help us improve our product information

Description

Adjustable Regulator, Regulator Supply Type Pipeline, Gas Service Propane, Stages Single Stage, Inlet Connection POL, Outlet Connection 9/16 in M LH, Delivery Pressure Range 14 to 58 psi, Supply Pressure Gauge 0 to 4000 psi, Body Material Brass/Steel, Diaphragm Material Flexible Rubber, Body Dia. 1.0 in, Standards UL, Regulator Application General Purpose

Reviews of Sievert #3063-13