Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Regulator, 27 to 60 psi
  • Zoro #: G0258268
  • Mfr #: 3062-93
$65.32
  • Delivery Pressure Range: 27 to 60 psi
  • Body Dia.: 1.000"
  • Item: Adjustable Regulator
See full product details
This item ships free.

Sievert #3062-93 Specifications

  • Zoro #: G0258268
  • Mfr #: 3062-93
Delivery Pressure Range: 27 to 60 psi Body Dia.: 1.000"
Item: Adjustable Regulator Inlet Connection: POL
Stages: Single Stage Regulator Application: General Purpose
Standards: UL Regulator Supply Type: Pipeline
Delivery: 20 to 57 psi Body Material: Brass/Steel
Overall Length: 6" Application: Soldering, Brazing, Heating with Propane or MAPP
Supply Pressure Gauge: 0 to 4000 psi Gas Service: Propane
Regulator Capacity: Medium to Heavy Duty Diaphragm Material: Flexible Rubber
Outlet Connection: 9/16" M LH Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Regulators are a type of control valve that reduces the output pressure of gases into manufacturing systems from cylinders or manifold systems. Take a look at the features for Sievert Adjustable Regulator. Application: Soldering, Brazing, Heating with Propane or MAPP, Gas Service: Propane.

Reviews of Sievert #3062-93