Sievert
Gas Hose, 25 ft., Liquid Propane
Mfr # 1525IS
Zoro # G0258329
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 9/16 in x 9/16 in
- Fitting Type FLH x FLH
- Fitting Material Brass x Brass
Explore More Products
- SIEVERT Gas Hose, 12 ft., Liquid Propane 1512IS
- SIEVERT Gas Hose, 10 ft., Liquid Propane 1510IS
- SIEVERT Gas Hose, 30 ft., Liquid Propane 1530IS
- SIEVERT Propane Hose Assembly, 4 ft. 1504WS
- SIEVERT Gas Hose, 4 ft., LP, with Regulator 3015-04
- SIEVERT Propane Hose Assembly, 8 ft. 1508WS
- SIEVERT Gas Hose, 4 ft., Liquid Propane 1504IS
- POWERWELD Bulk Argon Hose, 1/4" PW-AHBULK
- CONTINENTAL Inert Gas Hose, 1/4", 100 ft. HZB02520-100-032
- POWERWELD Twin Welding Hose Assembly, 1/4" x 100', Grade R PW14-100
- SIEVERT Gas Hose, 33 ft., Liquid Propane 1533IS
- Sievert Welding Hose