Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Preset Regulator, 4 in.H., 28 psi
  • Zoro #: G0258240
  • Mfr #: 3091-23
$90.91
  • Regulator Supply Type: Pipeline
  • Regulator Capacity: Medium to Heavy Duty
  • Regulator Application: General Purpose
See full product details
This item ships free.

Sievert #3091-23 Specifications

  • Zoro #: G0258240
  • Mfr #: 3091-23
Regulator Supply Type: Pipeline Regulator Capacity: Medium to Heavy Duty
Regulator Application: General Purpose Stages: Single Stage
Outlet Connection: 9/16" M LH Delivery Pressure Range: 28 psi
Delivery: 28 psi Item: Preset Regulator
Standards: UL Diaphragm Material: Flexible Rubber
Supply Pressure Gauge: 0 to 4000 psi Gas Service: Propane
Body Dia.: 1.000" Application: Soldering, Brazing, Heating with Propane or MAPP
Body Material: Brass/Steel Overall Length: 4"
Inlet Connection: POL Country of Origin (subject to change): Estonia
Feedback Help us improve our product information

Description

Applications for regulators cover a wide range, from argon regulators for welding, to inflight cabin pressurization in the airline industry, to providing a breathable air supply in healthcare settings. Product specs for this Preset Regulator include the following: APPLICATION: Soldering, Brazing, Heating with Propane or MAPP, GAS SERVICE: Propane, INLET CONNECTION: POL

Reviews of Sievert #3091-23