Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Preset Regulator, Cylinder, 27 psi
  • Zoro #: G0258231
  • Mfr #: 3091-33
$101.81
  • Item: Preset Regulator
  • Overall Length: 7"
  • Diaphragm Material: Flexible Rubber
See full product details
This item ships free.

Sievert #3091-33 Specifications

  • Zoro #: G0258231
  • Mfr #: 3091-33
Item: Preset Regulator Overall Length: 7"
Diaphragm Material: Flexible Rubber Standards: UL
Application: Soldering, Brazing, Heating with Propane or MAPP Body Dia.: 1.000"
Supply Pressure Gauge: 0 to 4000 psi Outlet Connection: 9/16" M LH
Regulator Supply Type: Cylinder Gas Service: Propane
Inlet Connection: POL Body Material: Brass/Steel
Regulator Application: General Purpose Delivery: 27 psi
Delivery Pressure Range: 27 psi Regulator Capacity: Medium to Heavy Duty
Stages: Single Stage Country of Origin (subject to change): Estonia
Feedback Help us improve our product information

Description

Preset Regulator, Regulator Supply Type Cylinder, Gas Service Propane, Stages Single Stage, Inlet Connection POL, Outlet Connection 9/16 In. M LH, Delivery Pressure Range 27 psi, Supply Pressure Gauge 0 to 4000 psi, Body Material Brass/Steel, Diaphragm Material Flexible Rubber, Body Dia. 1.000 In., Standards UL, Regulator Application General Purpose

Reviews of Sievert #3091-33