Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnesium Oxide, 100g

  • Zoro #: G1169285
  • Mfr #: 243388-100GM

$145.23

  • Molecular Weight: 40.3
  • Chemical Formula: MgO
  • Item: Magnesium Oxide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sigma-Aldrich #243388-100GM Specifications

  • Zoro #: G1169285
  • Mfr #: 243388-100GM
Molecular Weight: 40.3 Chemical Formula: MgO
Item: Magnesium Oxide Chemical Grade: ACS Reagent
Chemical Container Material: Clear Glass Chemical Container Type: Bottle
Chemical Container Size: 100g Shelf Life: 24 mo.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Magnesium Oxide, Molecular Weight 40.3, Chemical Formula MgO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 100g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo.
  • Restricted: This item is only for use by business customers with verifiable commercial use case applications. Please provide your business name and a commercial shipping address on your order. All orders will be reviewed before they are approved for shipment. Zoro reserves the right to cancel orders at its discretion.
  • Restrictions and Compliance

    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Sigma-Aldrich #243388-100GM