Shop Alternate Products
This Product is Discontinued
Sigma-Aldrich
Triethanolamine, 4kg (Discontinued)
Mfr # T58300-4KG
Zoro # G1182140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Molecular Weight 149.19
- Chemical Container Type Drum
- CAS Number 102-71-6
- Concentration 98%
- Chemical Container Material Clear Glass