Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gangs, Square, Non-Metallic, Duplex, Toggle Switch Cover
Mfr # 14325
Zoro # G2720082
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2 Gangs
- Shape Square
- Cover Type Duplex, Toggle Switch
- Length 4.84 in
- Width 4.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14325
- Zoro # G2720082
- UPC # 31857143251
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.84 in |
Width | 4.84 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 Gangs |
Shape | Square |
Cover Type | Duplex, Toggle Switch |
Material | Non-Metallic |
Description
Sigma's weatherproof two-gang combination covers provide protection to one duplex receptacle and one switch. These non-metallic covers compliment weatherproof two-gang boxes installed in wet damp or dry locations and features a self-closing lid to prevent moisture penetration when the receptacle is not in use. Covers include hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- EATON Rocker Switch Cover, Black (1D00000000000)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P20)
- OMRON MY Socket (PYF14A-N)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI Cover (14249)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder Cover (14383BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch Cover (14210WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex Cover (14440)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI Cover (14438)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch Cover (14216)
- RACO Electrical Box Cover, Square, Raised Cover (6151427)
- Sigma Electric Electrical Box Covers