Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, Round, Stamped Steel, Blank Cover
Mfr # 14241
Zoro # G2715654
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Width 4.13 in
- Material Stamped Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14241
- Zoro # G2715654
- UPC # 31857142414
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.13 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Material | Stamped Steel |
Description
Sigma's weatherproof round blank covers are used to protect junction boxes or boxes not in use. Stamped steel blank covers are powder coated for maximum corrosion resistance and compliment 4-in round weatherproof boxes installed in wet damp or dry locations. Cover includes hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- SQUARE D Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer (HCR12SNCT)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gangs, Square, Metal Die-Cast, Toggle Switch Cover (14219)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank Cover (14241BR)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder Cover (14383BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI Cover (14249WH)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gangs, Square, Metal Die-Cast, Round Receptacle Cover (14324)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank Cover (14241WH)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle Cover (04976-0GY)
- Sigma Electric Electrical Box Covers