CDL LICENSE TRAINING BANNER SIGN trucker truck driver trucking school

  • Mfr # B-120 Cdl License Training

  • Zoro # G809659994


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Width
0.01 in
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
UV Resistant
Yes
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-120 Cdl License Training
Zoro #
G809659994
UPC #
718088518866
Country of Origin
United States

Dimensions

Width
0.01 in
Thickness
0.1 in
Length
48"
Size
48 in x 120 in
Height
120"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Sign Material
Vinyl
Double-Sided
No

Description

This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.