Oklahoma Route Marker Shield Sign Us 66, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-426

  • Zoro # G215364246


product price:  $24.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
Size
18 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-18-426
Zoro #
G215364246
UPC #
198821803846
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Size
18 in x 18 in

Details

Sign Material
Plastic Sign

Description

Celebrate Historic Highways with the "US 66" Oklahoma Route Marker Shield Sign Honor the legacy of Route 66 with this Shield Sign, featuring "US 66." Perfect for road trip enthusiasts, collectors, or fans of Americana, this sign brings the spirit of the historic highway into any space. Ideal for garages, workshops, or outdoor displays. Rugged and Weatherproof Design Crafted from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign offers resistance to rust and wear. Fade-resistant inks and UV-protective coating ensure vibrant colors and a lasting design. Pre-cut holes make it easy to install securely on posts, fences, or walls. A Tribute to Adventure The bold Route 66 design embodies the spirit of exploration and nostalgia, making it a standout addition to any decor or collection. Whether for personal use or as a gift, this sign celebrates America's iconic highways. Built to last, it's a timeless reminder of Route 66's enduring legacy.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.