Open Arrow Yard Sign Funny Home Decor 30in Wide

  • Mfr # C-ARROW10-DS-999693

  • Zoro # G809671262


product price:  $24.69
/ea

Key Features

Height
30"
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Thickness
0.1 in
Size
10" X 30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW10-DS-999693
Zoro #
G809671262
UPC #
705675560667
Country of Origin
United States

Dimensions

Height
30"
Thickness
0.1 in
Size
10" X 30"
Length
10"

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.