Stop Wrong Way Non-Slip Floor Graphic, 7in Vinyl Decal, 7" x 7", FD-2-C-7-99974

  • Mfr # FD-2-C-7-99974

  • Zoro # G309591466


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Height
7 in
Length
7 in
Width
0.01 in
Size
7 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-2-C-7-99974
Zoro #
G309591466
UPC #
807330747670
Country of Origin
United States

Dimensions

Height
7 in
Length
7 in
Width
0.01 in
Size
7 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.