KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Powered Combo Tool, 18V, 9.3 lb.

SIGNODE| Zoro #: G1422601| Mfr #: BXT2-19

$6091.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) Batteries And Charger
Joint Type: Friction Weld
For Strapping Width: 5/8", 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422601 Mfr #: BXT2-19
Includes: (2) Batteries And ChargerJoint Type: Friction Weld
For Strapping Width: 5/8", 3/4"Battery Voltage: 18V
For Use With: Polypropylene And Polyester StrappingTension Capacity: 260 to 880 lb.
Item: Battery Powered Strapping Combo ToolWeight: 9.3 lb.
Country of Origin (subject to change): Switzerland

Description

Battery Powered Combo Tool, Tensioner/Sealer, Material Plastic, For Strapping Width 5/8, 3/4 In, Recommended Strap G1750445, G1678853, For Use With Plastic Strapping, Includes Two Batteries and Charger

Restrictions and Compliance

*3: Hazardous material

Reviews