LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Battery Powered Combo Tool, Tension Weld

SIGNODE| Zoro #: G1138821| Mfr #: BXT2-16

$4570.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138821 Mfr #: BXT2-16
Item: Battery Powered Strapping Combo ToolIncludes: (2) Batteries And Charger
For Strapping Width: 3/8", 7/16", 1/2", 5/8"Tension Capacity: 200 to 550 lb.
Weight: 9.0 lb.Joint Type: Tension Weld
Country of Origin (subject to change): Switzerland

Product Description

Battery Powered Combo Tool, Tensioner/Sealer, Material Plastic, For Strapping Width 3/8, 7/16, 1/2, 5/8 In, Recommended Strap G3266636, G0757434, G1746577, G2452852, G3048972, G3345325, G2167182, G1750445, For Use With Plastic Strapping, Includes Two Batteries and Charger

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.