Cutter, Strapping

SIGNODE| Zoro #: G0296764| Mfr #: 426010

$192.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296764 Mfr #: 426010
Item: Strapping CutterStrap Gauge: 0.050"
Handle Type: Non-Cushion GripStrap Gauge: 0.050"
Strap Width: 1-1/4"Tool Length: 11"
Construction: Steel, Black Oxide FinishCountry of Origin (subject to change): United States

Product Description

Strapping Cutter, Non-Cushion Grip Handle Type, Steel, Black Oxide Finish Construction, Strap Gauge 0.050 In., Strap Width 1-1/4 In., Tool Length 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.