Steel Strapping, 17 mil, 2425 ft. L

SIGNODE| Zoro #: G1059807| Mfr #: 2X1532

$180.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Wind: MW
Thickness: 0.017"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059807 Mfr #: 2X1532
Width: 3/4"Wind: MW
Thickness: 0.017"Breaking Strength: 1900 lb.
Item: Steel StrappingCountry of Origin (subject to change): United States

Description

Steel Strapping, 3/4 In., Thickness 0.017 In., Length 2425 ft., Wind MW, Breaking Strength 1900 lb.

Reviews