DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Steel Strapping Combo Tool, Sealless

SIGNODE| Zoro #: G0946032| Mfr #: SCM-58

$1959.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Flat Surfaces
For Strapping Width: 5/8"
For Use With: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946032 Mfr #: SCM-58
Application: Flat SurfacesFor Strapping Width: 5/8"
For Use With: SteelMaterial: steel
Item: Steel Strapping Combo ToolWeight: 8.4 lb.
For Strapping Thickness: Up to 0.023"Style: Sealless
Notch Type: 3 KeyCountry of Origin (subject to change): United States

Description

Combination Sealless Tool, Industrial Duty, Material Tool Steel and High Grade Alloy, Lightweight, Application Flat Surfaces, For Strapping Width 5/8 In, Recommended Strap G0985092,G1451301,G3148993,G1625251,, For Use With Steel Strap up to .025 In

Reviews