Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Steel Strapping Sealer, Front Action
  • Zoro #: G0296213
  • Mfr #: SRC-1223
$369.95
  • For Strapping Width: 1/2"
  • Application: Round Surfaces
  • Notch Type: Single Reverse
See full product details
This item ships free.

Signode #SRC-1223 Specifications

  • Zoro #: G0296213
  • Mfr #: SRC-1223
For Strapping Width: 1/2" Application: Round Surfaces
Notch Type: Single Reverse For Strapping Thickness: Up to 0.023"
Style: Front Action Item: Strapping Sealer
Weight: 3 lb. For Use With: Steel
Material: Steel Tool Type: Sealer Tool
Tool Style: Front Action Fits Strap Width: 1/2"
Fits Strap Tensile: .023 Tool Weight: 3 lb.
Compatible Strapping: Steel Strapping Tool Seal Type: Open Seals
Tool Power Source: Manual Tool Action: Front Action
Tool Strength: Standard Duty Color: Black
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 In., Fits Strap Tensile .023, Tool Seal Type Open Seals, Tool Weight 3 lb., Tool Style Front Action

Reviews of Signode #SRC-1223