SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strapping, Black, Polypropylene, 16 mil

SIGNODE| Zoro #: G1140212| Mfr #: SP616 B

$167.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: polypropyleneThickness: 16 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140212 Mfr #: SP616 B
Color: BlackMaterial: polypropylene
Thickness: 16 milFor Use With: HB, SP and SureTyer Power Strapping Machines
Application: Machine GradeItem: Plastic Strapping
Finish: SmoothLength: 12,000 ft.
Coil Width: 7-13/16"Core Dia.: 7-13/16"
Strap Width: 3/8"Break Strength: 300 lb.
Standards: ASTM D 3950Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 3/8 In., Length 12,000 ft., Thickness 16 mil, Coil Width 7-13/16 In., Core Dia. 7-13/16 In., Break Strength 300 lb., Color Black, Application Machine Grade, For Use With HB, SP and SureTyer Power Strapping Machines, Standards ASTM D 3950

Reviews