Strapping Kit, Plastic

SIGNODE| Zoro #: G0299765| Mfr #: 426488

$981.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0299765 Mfr #: 426488
Material: SteelApplication: Flat and Round
Item: Strapping Tool KitSealer No.: 3A124
Dispenser: 4BU76Cutter Number: 6BY56
Tensioner No.: 3XG94Country of Origin (subject to change): United States

Product Description

Strapping Kit, Industrial Duty, For Strapping Width 1/2 In, Recommended Strap G1746577, G2452852, Use with Strapping Seals G2628507, Kit Includes Tensioner No G0324177, Sealer G1483456, Dispenser G2532765 and Cutter G3419744

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.