Strapping Kit, Plastic

SIGNODE| Zoro #: G1894356| Mfr #: 426489

$1,792.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894356 Mfr #: 426489
Material: SteelApplication: Flat and Round
Item: Strapping Tool KitSealer No.: 6BY62
Dispenser: 2CVC1Cutter Number: 6BY56
Tensioner No.: 6BY61Country of Origin (subject to change): United States

Product Description

Strapping Kit, Industrial Duty, For Strapping Width 5/8 In, Recommended Strap G1750445, Use with Strapping Seals G1297231, Kit Includes Tensioner No G0717762, Sealer G2247901, Dispenser G2623214, Cutter G3419744

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.