Strapping Kit, Steel

SIGNODE| Zoro #: G1648342| Mfr #: 423486

$1,458.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648342 Mfr #: 423486
Material: SteelIncludes: One Each of Tensioner, Sealer, Dispenser, and Cutter
Item: Strapping Tool KitApplication: Round
For Strapping Width: 3/4"Tensioner No.: 3XG91
Sealer No.: 5ZV49Dispenser: 4BU77
Cutter Number: 6BY56For Use With: Steel Strapping
Country of Origin (subject to change): United States

Product Description

Strapping Kit, Industrial Duty, Round Application, For Strapping Width 3/4 In, Recommended Strap G1059807, G3229152, Use with Strapping Seals G0940177, G2268077, Tensioner No G2421264, Sealer G2145333, Dispenser G3443045, Cutter G3419744

Product Reviews

Save 15%. Sign up for Z-mail.