Strapping Kit, Steel

SIGNODE| Zoro #: G2053773| Mfr #: 426485

$1,296.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053773 Mfr #: 426485
Material: SteelIncludes: One Each of Tensioner, Sealer, Dispenser, and Cutter
Item: Strapping Tool KitApplication: Flat
For Strapping Width: 3/4"Tensioner No.: 3XG89
Sealer No.: 5A427Dispenser: 4BU77
Cutter Number: 6BY56For Use With: Steel Strapping
Country of Origin (subject to change): United States

Product Description

Strapping Kit, Industrial Duty, Flat Application, For Strapping Width 3/4 In, Recommended Strap G1059807, G3229152, Use with Strapping Seals G0484233, Tensioner No G3247212, Sealer G2325215, Dispenser G3443045, Cutter G3419744

Product Reviews

Save 15%. Sign up for Z-mail.