KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping Kit, Steel

SIGNODE| Zoro #: G0968116| Mfr #: 426487

$2380.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Strapping Width: 1-1/4"
Tensioner No.: 3XG92
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968116 Mfr #: 426487
For Strapping Width: 1-1/4"Tensioner No.: 3XG92
Material: steelIncludes: One Each of Tensioner,Sealer,Dispenser,and Cutter
For Use With: Steel StrappingDispenser: 4BU77
Application: RoundItem: Strapping Tool Kit
Sealer No.: 3XH01Cutter Number: 6BY57
Country of Origin (subject to change): United States

Description

Strapping Kit, Industrial Duty, Round Application, For Strapping Width 1 1/4 In, Recommended Strap G1291507, Use with Strapping Seals G1688145, Tensioner No G1838961, Sealer G1754681, Dispenser G3443045, Cutter G0296764

Reviews