Strapping Machine, Table Top, Semiautomatc

SIGNODE| Zoro #: G0707323| Mfr #: TTX

$1628.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 34"Strapping Size: 1/4" to 1/2"For Use With: Plastic Strapping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707323 Mfr #: TTX
Length: 34"Strapping Size: 1/4" to 1/2"
For Use With: Plastic StrappingFrequency: 60 Hz
Overall Height: 30-1/4"Voltage: 110vac
Core Dia.: 8" to 9"Amps: 3
Width: 22"Operation Mode: Semi-Automatic
Table Surface Height: 30-1/4"Item: Table Top Strapping Machine
Country of Origin (subject to change): Taiwan, Province of China

Description

Table Top Strapping Machine, Semi-Automatic, Strapping Size 1/4 In. to 1/2 In., Length 34 In., Width 22 In., Table Surface Height 30-1/4 In., Overall Height 30-1/4 In., Core Dia. 8 In. to 9 In., Tension Capacity 20 to 80 lb., Voltage 110VAC, Amps 3, Frequency 60 Hz, For Use With Plastic Strapping

Reviews