20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Strapping, Polyester, 300 ft. L, Smooth

SIGNODE| Zoro #: G2339321| Mfr #: 2040 Tenax Mini Coil

$53.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339321 Mfr #: 2040 Tenax Mini Coil
Standards: ASTM D 3950Finish: Smooth
Core Dia.: 16"Item: Plastic Strapping
Material: POLYESTERColor: green
Coil Width: 6"Strap Width: 5/8"
Thickness: 35 milColor: green
Length: 300 ft.Application: Machine Grade
Country of Origin (subject to change): United States

Product Description

Strapping, Polyester Material, Strap Width 5/8 In., 200 Feet per Roll, Break Strength 1400 Lb., Green, For Use With Nos. 4KA87, 2CVC7, G0717762, G0517361

Product Reviews

Save 15%. Sign up for Z-mail.