Strapping, Polypropylene, 12, 900 ft. L

SIGNODE| Zoro #: G1732823| Mfr #: M09250WH8

$143.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: white
For Use With: Power Strapping Machines
Application: Light and Medium Duty, Machine Grade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732823 Mfr #: M09250WH8
Color: whiteFor Use With: Power Strapping Machines
Application: Light and Medium Duty, Machine GradeStrap Width: 3/8"
Finish: EmbossedLength: 12,900 ft.
Thickness: 23.6 milMaterial: polypropylene
Core Dia.: 8"Break Strength: 250 lb.
Item: Plastic StrappingCoil Width: 8"
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Embossed Finish, Strap Width 3/8 In., Length 12,900 ft., Thickness 23.6 mil, Coil Width 8 In., Core Dia. 8 In., Break Strength 250 lb., Color White, Application Light and Medium Duty, Machine Grade, For Use With Power Strapping Machines

Reviews