Strapping, Polypropylene, 16, 000 ft. L

SIGNODE| Zoro #: G1954854| Mfr #: HB 612 Black

$168.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: polypropyleneThickness: 12 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954854 Mfr #: HB 612 Black
Color: BlackMaterial: polypropylene
Thickness: 12 milFor Use With: Signode HBX Power Strapping Machines
Application: Machine GradeItem: Plastic Strapping
Finish: SmoothLength: 16,000 ft.
Coil Width: 7-13/16"Core Dia.: 7-13/16"
Strap Width: 3/8"Break Strength: 225 lb.
Standards: ASTM D 3950Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 3/8 In., Length 16,000 ft., Thickness 12 mil, Coil Width 7-13/16 In., Core Dia. 7-13/16 In., Break Strength 225 lb., Color Black, Application Machine Grade, For Use With Signode HBX Power Strapping Machines, Standards ASTM D 3950

Reviews