Strapping, Polypropylene, 16, 500 ft. L

SIGNODE| Zoro #: G2162045| Mfr #: LD216 Y

$156.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: ML Power Strapping Machines
Color: yellow
Thickness: 16 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162045 Mfr #: LD216 Y
For Use With: ML Power Strapping MachinesColor: yellow
Thickness: 16 milLength: 16,500 ft.
Material: polypropyleneCoil Width: 6"
Item: Plastic StrappingStrap Width: 1/4"
Core Dia.: 4"Application: Machine Grade
Standards: ASTM D 3950Break Strength: 200 lb.
Finish: SmoothCountry of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 1/4 In., Length 16,500 ft., Thickness 16 mil, Coil Width 6 In., Core Dia. 4 In., Break Strength 200 lb., Color Yellow, Application Machine Grade, For Use With ML Power Strapping Machines, Standards ASTM D 3950

Reviews