Strapping, Polypropylene, 16 mil

SIGNODE| Zoro #: G2096394| Mfr #: SP 616 Clear

$127.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Break Strength: 300 lb.Material: polypropyleneColor: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096394 Mfr #: SP 616 Clear
Break Strength: 300 lb.Material: polypropylene
Color: clearLength: 12,000 ft.
Core Dia.: 7-13/16"Standards: ASTM D 3950
Coil Width: 7-13/16"Item: Plastic Strapping
Finish: SmoothStrap Width: 3/8"
Application: Machine GradeFor Use With: Power Strapping Machines
Thickness: 16 milCountry of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 3/8 In., Length 12,000 ft., Thickness 16 mil, Coil Width 7-13/16 In., Core Dia. 7-13/16 In., Break Strength 300 lb., Color Clear, Application Machine Grade, For Use With Power Strapping Machines, Standards ASTM D 3950

Reviews