Shop Alternate Products
This Product is Discontinued
Signode
Strapping, Polypropylene, 18,000 ft. L (Discontinued)
Mfr # SP 216 Clear
Zoro # G1187952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Finish Smooth
- Strap Width 1/4"
- Length 18,000 ft.
- Thickness 0.016 in