KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polypropylene, 24, 000 ft. L

SIGNODE| Zoro #: G2172046| Mfr #: LB 212 Clear

$196.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Break Strength: 150 lb.
Length: 24,000 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172046 Mfr #: LB 212 Clear
Color: clearBreak Strength: 150 lb.
Length: 24,000 ft.Strap Width: 1/4"
Core Dia.: 7-13/16"Item: Plastic Strapping
Finish: SmoothFor Use With: Signode LBX Power Strapping Machines
Application: Machine GradeThickness: 12 mil
Material: polypropyleneStandards: ASTM D 3950
Coil Width: 7-13/16"Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Smooth Finish, Strap Width 1/4 In., Length 24,000 ft., Thickness 12 mil, Coil Width 7-13/16 In., Core Dia. 7-13/16 In., Break Strength 150 lb., Color Clear, Application Machine Grade, For Use With Signode LBX Power Strapping Machines, Standards ASTM D 3950

Reviews