KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polypropylene, 9900 ft. L

SIGNODE| Zoro #: G0370964| Mfr #: M12350WH8

$96.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 430999, 44102305
Color: white
Thickness: 23.6 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0370964 Mfr #: M12350WH8
For Use With: Mfr. No. 430999, 44102305Color: white
Thickness: 23.6 milLength: 9900 ft.
Material: polypropyleneCoil Width: 8"
Item: Plastic StrappingStrap Width: 1/2"
Core Dia.: 8"Application: Machine Grade
Break Strength: 325 lb.Finish: Embossed
Country of Origin (subject to change): United States

Description

Plastic Strapping, Polypropylene, Embossed Finish, Strap Width 1/2 In., Length 9900 ft., Thickness 23.6 mil, Coil Width 8 In., Core Dia. 8 In., Break Strength 325 lb., Color White, Application Machine Grade, For Use With Mfr. No. 430999, 44102305

Reviews